Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Biocold Standard Refrigerator Upright Sparkfree interior +2 to +8C 360L EACH
By Biocold
Order Code:
ZT1272907S
£1,149.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
1149.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/biocold-standard-refrigerator-upright-sparkfree-interior-%2B2-to-%2B8c-360l-each/p/ZT1272907S
Add to quotation
View all Bottles
Description
360 litre refrigerator upright sparkproof
Specifications
Technical Information
Specifications for Biocold Standard Refrigerator Upright Sparkfree interior +2 to +8C 360L EACH
Product Code
REF2222
Pack Size
Each
Capacity
360L
Product Type
Upright Refrigerators
Temperature Range
+2 to +8°C
Type
Upright
Dimensions (W x D x H)
600 x 655 x 1750mm
Weight
75kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome