0
1
2
3
4
5
6
7

BMP51 Laboratory Kit - LAB4532

Order Code: ZT1267532S

£1,499.99 Inc VAT (20%)


Description

Brady BMP51 Laboratory kit Printer Li-Ion Battery USB Cable AC adaptor with power cord Product CD Quick Start Guide Bluetooth network card Workstation Product Wire Identification Suite and cartridges EACH

Specifications for BMP51 Laboratory Kit - LAB4532
  • Pack Size
    Each
  • Product Code
    LAB4532
  • Product Type
    Label Printers
  • Type
    Label printers
  • Display (W X H)
    68.58 x 43.18mm
  • Colour Capability
    Monocolour
  • Dimensions (W x D x H)
    155 x 90 x 255mm
  • Text Sizes
    4 - 102pt
  • Keyboard Type
    QWERTY
  • Calibration
    Automated Through Smart Cell
  • Drop Test
    Up to 1.8m
  • Operating Humidity Range
    20 - 90%
  • Label Dimensions
    38.10 x 6.40mm
  • Compatible Media
    M-, MC-, MC1-, MFT
  • Internal Memory Capacity
    48MB
  • Print Speed
    25.4mm/s
  • Display
    Monocolour LCD Screen
  • Operating Temperature
    5 - 40°C
  • For Use With
    Continuous & Die Cut Labels
  • Display Resolution (Pixels)
    320 x 240
  • Power Supply Voltage
    110V
  • Print Technology
    Thermal Transfer
  • Storage Temperature
    18 - 43°C
  • Stand Alone Printing
    Stand-Alone and Peripheral
  • Display Type
    Monocolour LCD Screen
  • Storage Humidity
    20 -90 (Non-Condensing)%
  • Resolution
    300dpi
    300dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome