Bottle 10L WM - 2118186

Order Code: ZT1250835S

£419.99 Inc VAT (20%)


Description

Bottle Duran 10 Litre WM
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle 10L WM - 2118186
  • Pack Size
    Each
  • Product Code
    2118186
  • Colour
    Transparent
  • Capacity
    10000ml
  • Pack Quantity
    1
  • Product Type
    Glass Bottles
  • Size
    Each
  • Dimensions (Diameter x H)
    229 x 443mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome