Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Alpha 1L Glass PK20
By Nekem
Order Code:
ZT1251393S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£84.59
6%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-alpha-1l-glass-pk20/p/ZT1251393S
Add to quotation
View all Bottles
Description
Bottle Alpha 1L Glass
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bottle Alpha 1L Glass PK20
Pack Size
20
Product Code
BOT2030
Colour
Transparent
Capacity
1000ml
Pack Quantity
20
Product Type
Glass Bottles
Size
20
Dimensions (Diameter x H)
98 x 217mm
Thread
PP28
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome