Bottle Amber W/T SC25mL

Order Code: ZT1255254S

£519.99 Inc VAT (20%)


Description

Duran GL 25 Laboratory Glass Bottle Protect Plastic Coated (PU) Amber without Screw Cap (PP) without Pouring Ring 25mL PK10

Specifications for Bottle Amber W/T SC25mL
  • Pack Size
    10
  • Product Code
    BOT8018
  • Colour
    Amber
  • Capacity
    25ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Dimensions (Diameter x H)
    36 x 70mm
  • Thread
    GL 25
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome