Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Azlon PPR Brown 150ml PK10
By Azlon
Order Code:
ZT1253087S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-azlon-ppr-brown-150ml-pk10/p/ZT1253087S
Add to quotation
View all Bottles
Description
Bottle Azlon PPR Brown 150ml
Tags:
#BulkDiscount
Specifications
Specifications for Bottle Azlon PPR Brown 150ml PK10
Material
PP
Pack Size
10
Product Code
BOT3382B
Colour
Amber
Capacity
150ml
Pack Quantity
10
Product Type
Plastic Bottles
Dimensions (Diameter x H)
51 x 116mm
Size
10
Cap Colour
Black