Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Bijou 14ml Glass+ Al Cap Autoclavable PK144
By Samco
Order Code:
ZT1253495S
£319.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
319.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-bijou-14ml-glass%2B-al-cap-autoclavable-pk144/p/ZT1253495S
Add to quotation
View all Bottles
Description
Bottle Bijou 14ml Glass+ Al Cap
Specifications
Technical Information
Specifications for Bottle Bijou 14ml Glass+ Al Cap Autoclavable PK144
Pack Size
144
Product Code
BOT5002
Colour
Transparent
Capacity
14ml
Pack Quantity
144
Product Type
Glass Bottles
Dimensions (Diameter x H)
28 x 65mm
Cap Colour
Silver
Closure Size
20mm
Size
144
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome