Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Bijou 7ml Glass + PP Cap PK1715
By Samco
Order Code:
ZT1253627S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-bijou-7ml-glass-%2B-pp-cap-pk1715/p/ZT1253627S
Add to quotation
View all Bottles
Description
Bottle Bijou 7ml Glass + PP Cap
Specifications
Technical Information
Specifications for Bottle Bijou 7ml Glass + PP Cap PK1715
Pack Size
1715
Product Code
BOT5100
Colour
Transparent
Capacity
7ml
Pack Quantity
1715
Product Type
Glass Bottles
Cap Colour
White
Dimensions (Diameter x H)
20 x 43mm
Closure Size
18mm
Size
1715
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome