Bottle Coated ISO Thread 500ml - Pack of 10

Order Code: ZT1251966S

£339.99 Inc VAT (20%)


Description

Bottle Coated ISO Thread 500ml
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle Coated ISO Thread 500ml - Pack of 10
  • Pack Size
    10
  • Product Code
    218054405
  • Colour
    Transparent
  • Capacity
    500ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Size
    10
  • Thread
    GL 45
  • Dimensions (Diameter x H)
    86 x 176mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome