Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle HDPE Amber WM 60ml PK12
By Sls Select
Order Code:
ZT1252211S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-hdpe-amber-wm-60ml-pk12/p/ZT1252211S
Add to quotation
View all Bottles
Description
Bottle HDPE Amber WM 60ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bottle HDPE Amber WM 60ml PK12
Material
HDPE
Pack Size
12
Product Code
BOT2262
Colour
Amber
Capacity
60ml
Pack Quantity
12
Product Type
Plastic Bottles
Size
12
Cap Colour
Amber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome