Bottle hdpe square 500ml wn

Order Code: ZT1250518S

£109.99 Inc VAT (20%)


Description

Azlon Square Bottle with Plug Seal and Screw Cap, HDPE, 500mL, 80x67x135mm (LxWxH), Molded Graduations, Tamper Evident PK10

Specifications for Bottle hdpe square 500ml wn
  • Material
    HDPE
  • Product Code
    BGE336P
  • Pack Size
    10
  • Colour
    Natural
  • Capacity
    500ml
  • Pack Quantity
    10
  • Product Type
    Plastic Bottles
  • Cap Colour
    Natural
  • Dimensions (Diameter x H)
    67 x 135mm
  • Size
    10