Bottle Holder, WxDxH 110 X 105 X 120mm, Black, Ø80mm

Order Code: ZT2736922S

£109.99 Inc VAT (20%)


Description

Bottle holder, WxDxH 110 x 105 x 120 mm, black, 80 mm. Supplied = partially assembled. Width = 110 mm. Height = 120 mm. Depth = 105 mm. Colour = black. Product type = workstation systems. Practical bottle or cup holder made of polypropylene. Inside diameter 80 mm. Easy assembly. Supplied with mounting material.

Specifications for Bottle Holder, WxDxH 110 X 105 X 120mm, Black, Ø80mm
  • Product Type
    Workstation Systems
  • Colour
    Black
  • Supplied
    Partially Assembled
  • Width
    110mm
  • Depth
    105mm
  • Height
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome