Bottle Plastic Coat 1L W/out Cap

Order Code: ZT1251925S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Bottle Duran Plastic Coat 1L W/out Cap
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle Plastic Coat 1L W/out Cap
  • Product Code
    2180554
  • Pack Size
    Each
  • Colour
    Transparent
  • Capacity
    1000ml
  • Pack Quantity
    1
  • Product Type
    Glass Bottles
  • Size
    Each
  • Dimensions (Diameter x H)
    101 x 225mm
  • Thread
    GL 45