Bottle Plastic Coated 5L

Order Code: ZT1251866S

£479.99 Inc VAT (20%)


Description

Bottle Duran Plastic Coated 5L.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle Plastic Coated 5L
  • Product Code
    2180573
  • Pack Size
    Each
  • Colour
    Transparent
  • Capacity
    5000ml
  • Pack Quantity
    1
  • Product Type
    Glass Bottles
  • Thread
    GL 45
  • Dimensions (Diameter x H)
    182 x 330mm
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome