Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle PP 1000ml Wn - Pack of 17
By Kartell
Order Code:
ZT2831522S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-pp-1000ml-wn-pack-of-17/p/ZT2831522S
Add to quotation
View all Bottles
Description
KARTELL Bottle PP 1000ml WN 1629PK17
Specifications
Specifications for Bottle PP 1000ml Wn - Pack of 17
Product Code
1629PK17
Pack Size
17
Colour
Natural
Material
PP
Pack Quantity
17
Capacity
1000ml
Product Type
Plastic Bottles
Closure Size
55mm
Size
17
Cap Colour
Natural
Dimensions (Diameter x H)
95 x 206mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome