Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle PP 500ml Narrow Neck Grad - Pack of 150
By Kartell
Order Code:
ZT2902799S
£469.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
469.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-pp-500ml-narrow-neck-grad-pack-of-150/p/ZT2902799S
Add to quotation
View all Bottles
Description
KARTELL Bottle PP 500ml Narrow Neck Grad BOT31360
Specifications
Specifications for Bottle PP 500ml Narrow Neck Grad - Pack of 150
Pack Size
150
Product Code
BOT31360
Colour
Natural
Material
PP
Pack Quantity
150
Capacity
500ml
Product Type
Plastic Bottles
Dimensions (Diameter x H)
74 x 157mm
Closure Size
23mm
Cap Colour
Natural
Size
150
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome