Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle PP NM 15ml PK100
By Sls Select
Order Code:
ZT1251936S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£62.39
4%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-pp-nm-15ml-pk100/p/ZT1251936S
Add to quotation
View all Bottles
Description
Polypropylene Narrow Mouth Bottle and cap 15ml
Tags:
#BulkDiscount
Specifications
Specifications for Bottle PP NM 15ml PK100
Material
PP
Pack Size
100
Product Code
BOT2204
Colour
Natural
Capacity
15ml
Pack Quantity
100
Product Type
Plastic Bottles
Cap Colour
Natural
Dimensions (Diameter x H)
25 x 58mm
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome