Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Reagent Amber Wn 250ml - Pack of 10
By Simax
Order Code:
ZT2902999S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-reagent-amber-wn-250ml-pack-of-10/p/ZT2902999S
Add to quotation
View all Bottles
Description
SIMAX Bottle Reagent Amber Wn 250ml BOT64660
Specifications
Specifications for Bottle Reagent Amber Wn 250ml - Pack of 10
Pack Size
10
Product Code
BOT64660
Colour
Amber
Capacity
250ml
Pack Quantity
10
Product Type
Glass Bottles
Size
10
Dimensions (Diameter x H)
69 x 128mm
Cap Colour
Black
Stopper Size
35/24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome