Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Reagent Simax 50ml PK10
By Simax
Order Code:
ZT1254208S
£92.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£89.27
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-reagent-simax-50ml-pk10/p/ZT1254208S
Add to quotation
View all Bottles
Description
Bottle Reagent Simax 50ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bottle Reagent Simax 50ml PK10
Product Code
BOT53020
Pack Size
10
Colour
Transparent
Capacity
50ml
Pack Quantity
10
Product Type
Glass Bottles
Cap Colour
Blue
Dimensions (Diameter x H)
46 x 91mm
Thread
GL 45
Size
10