Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Universal 28ml Glass+Al Cap Autoclavable PK144
By Samco
Order Code:
ZT1253474S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-universal-28ml-glass%2Bal-cap-autoclavable-pk144/p/ZT1253474S
Add to quotation
View all Bottles
Description
Bottle Universal 28ml Glass+Al Cap
Specifications
Technical Information
Specifications for Bottle Universal 28ml Glass+Al Cap Autoclavable PK144
Product Code
BOT5006
Pack Size
144
Colour
Transparent
Capacity
28ml
Pack Quantity
144
Product Type
Glass Bottles
Size
144
Cap Colour
Gold
Closure Size
28mm
Dimensions (Diameter x H)
29 x 83mm