Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Universal 28ml SodaGlass + Al Cap - Pack of 144
By Samco
Order Code:
ZT2902985S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-universal-28ml-sodaglass-%2B-al-cap-pack-of-144/p/ZT2902985S
Add to quotation
View all Bottles
Description
SAMCO Bottle Universal 28ml SodaGlass + Al Cap BOT50060
Specifications
Specifications for Bottle Universal 28ml SodaGlass + Al Cap - Pack of 144
Pack Size
144
Product Code
BOT50060
Colour
Transparent
Capacity
28ml
Pack Quantity
144
Product Type
Glass Bottles
Dimensions (Diameter x H)
29 x 83mm
Closure Size
28mm
Cap Colour
Gold
Size
144