Bottle Wide 250ml Fluorinated - Pack of 72

Order Code: ZT1246133S

£519.99 Inc VAT (20%)


Description

Bottle Wide 250ml Fluorinated
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle Wide 250ml Fluorinated - Pack of 72
  • Material
    HDPE
  • Product Code
    21970008
  • Pack Size
    72
  • Colour
    Natural
  • Capacity
    250ml
  • Pack Quantity
    72
  • Product Type
    Plastic Bottles
  • Cap Colour
    Natural
  • Size
    72
  • Closure Size
    43mm
  • Dimensions (Diameter x H)
    61 x 131mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome