Bottle Wide Neck Fluorinated HDPE 1L - Pack of 24

Order Code: ZT1246115S

£269.99 Inc VAT (20%)


Description

Nalgene Bottle Wide Neck Fluorinated HDPE 1L
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle Wide Neck Fluorinated HDPE 1L - Pack of 24
  • Material
    HDPE
  • Product Code
    21970032
  • Pack Size
    24
  • Colour
    Natural
  • Capacity
    1000ml
  • Pack Quantity
    24
  • Product Type
    Plastic Bottles
  • Dimensions (Diameter x H)
    53 x 199mm
  • Closure Size
    63mm
  • Size
    24
  • Cap Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome