Bottle Wide Neck Square HDPE Large 4L - Pack of 6

Order Code: ZT1251376S

£279.99 Inc VAT (20%)


Description

Nalgene Bottle Wide Neck Square HDPE Large 4L
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bottle Wide Neck Square HDPE Large 4L - Pack of 6
  • Material
    HDPE
  • Product Code
    21230010
  • Pack Size
    6
  • Colour
    Natural
  • Capacity
    4000ml
  • Pack Quantity
    6
  • Product Type
    Plastic Bottles
  • Cap Colour
    Natural
  • Closure Size
    100mm
  • Size
    6
  • Dimensions (Diameter x H)
    142 x 282mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome