Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Brand magnetic stirring bar ptfe cyl l. 50 mm diam. 8 mm (1pk=10ea)
By BRAND
Order Code:
ZT1276076S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/brand-magnetic-stirring-bar-ptfe-cyl-l-50-mm-diam-8-mm-1pk-10ea/p/ZT1276076S
Add to quotation
View all Bottles
Description
BRAND magnetic stirring bar, PTFE, cylindrical, L 50 mm, bar diam. 8 mm, flattened sides: No PK10
Tags:
#BulkDiscount
Specifications
Specifications for Brand magnetic stirring bar ptfe cyl l. 50 mm diam. 8 mm (1pk=10ea)
Material
PTFE
Product Code
Z328847-10EA
Pack Size
10
Colour
White
Pack Quantity
10
Product Type
Magnetic Stirrer Bars
Type
Stirrer bars
Size
10
Magnet Type
Alnico V
Shape
Cylindrical