Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Burner Bunsen LPG 13mm EACH
By Eisco
Order Code:
ZT1253426S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/burner-bunsen-lpg-13mm-each/p/ZT1253426S
Add to quotation
View all Bottles
Description
Burner Bunsen LPG 13mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Burner Bunsen LPG 13mm EACH
Product Code
BUR3002
Pack Size
Each
Product Type
Burners
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome