Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Container Pe Azlon 25ml PK10
By Azlon
Order Code:
ZT1250543S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/container-pe-azlon-25ml-pk10/p/ZT1250543S
Add to quotation
View all Bottles
Description
Container Pe Azlon 25ml
Tags:
#BulkDiscount
Specifications
Specifications for Container Pe Azlon 25ml PK10
Pack Size
10
Product Code
BGG312
Product Type
Sample Containers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome