Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Container Polyethylene with screw cap 10ml PK10
By Kartell
Order Code:
ZT1253106S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/container-polyethylene-with-screw-cap-10ml-pk10/p/ZT1253106S
Add to quotation
View all Bottles
Description
Container Polyethylene with screw cap 10ml
Tags:
#BulkDiscount
Specifications
Specifications for Container Polyethylene with screw cap 10ml PK10
Material
LDPE
Product Code
BOT3422
Pack Size
10
Colour
Natural
Capacity
10ml
Pack Quantity
10
Product Type
Plastic Bottles
Closure Size
18mm
Size
10
Dimensions (Diameter x H)
21 x 58mm
Cap Colour
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome