Cryostore box 10x10 blue PK4

Order Code: ZT1257258S

£129.99 Inc VAT (20%)


Description

Cryostore box 10x10 blue

Specifications for Cryostore box 10x10 blue PK4
  • Material
    Polycarbonate
  • Pack Size
    4
  • Product Code
    CRY0506
  • Colour
    Blue
  • Pack Quantity
    4
  • Product Type
    Cryoboxes
  • Type
    Boxes, divided
  • For Tubes
    2ml
  • Minimum Temperature
    196°C
  • Array
    10 x 10
  • Dimensions (W x D x H)
    133 x 133 x 53mm
  • Size
    4
  • Tube Capacity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome