Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Distel Dosing System Dosing Bottles - 6 x 1L Dosing Bottles, 6 x 5mL Dosing Heads PK6
By Tristel
Order Code:
ZT1254404S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/distel-dosing-system-dosing-bottles-6-x-1l-dosing-bottles-6-x-5ml-dosing-heads-pk6/p/ZT1254404S
Add to quotation
View all Bottles
Description
Distel Dosing System Dosing Botles 6 x 1 litre
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Distel Dosing System Dosing Bottles - 6 x 1L Dosing Bottles, 6 x 5mL Dosing Heads PK6
Product Code
CLE1148
Pack Size
6
Capacity
500ml
Pack Quantity
6
Product Type
Plastic Bottles
Size
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome