Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Distel Dosing System Dosing Bottles 6 x 500mL - Pack of 6
By Tristel
Order Code:
ZT2912844S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/distel-dosing-system-dosing-bottles-6-x-500ml-pack-of-6/p/ZT2912844S
Add to quotation
View all Bottles
Description
TRISTEL Distel Dosing System Dosing Bottles 6 x 500mL CLE1168
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Distel Dosing System Dosing Bottles 6 x 500mL - Pack of 6
Product Code
CLE1168
Pack Size
6
Pack Quantity
6
Capacity
1000ml
Product Type
Plastic Bottles
Size
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome