Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Dreschel Bottle 500ml 24/29 EACH
By Simax
Order Code:
ZT1249404S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/dreschel-bottle-500ml-24-29-each/p/ZT1249404S
Add to quotation
View all Bottles
Description
Dreschel Bottle 500ml 24/29
Tags:
#BulkDiscount
Specifications
Specifications for Dreschel Bottle 500ml 24/29 EACH
Pack Size
Each
Product Code
8SMF293500
Colour
Transparent
Capacity
500ml
Pack Quantity
1
Product Type
Glass Bottles
Size
Each
Dimensions (Diameter x H)
64 x 240mm
Stopper Size
24/29
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome