DURAN Laboratory bottle, clear, graduated, GL 25, with screw-cap (PP), 10 mL PK10

Order Code: ZT1253691S

£169.99 Inc VAT (20%)


Description

Bottle 10ml with GL25 Cap

Specifications for DURAN Laboratory bottle, clear, graduated, GL 25, with screw-cap (PP), 10 mL PK10
  • Product Code
    BOT5213
  • Pack Size
    10
  • Colour
    Transparent
  • Capacity
    10ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Cap Colour
    Blue
  • Size
    10
  • Dimensions (Diameter x H)
    33 x 59mm
  • Thread
    GL 25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome