0
1

DURAN protect Laboratory bottle with DIN thread plastic coated GL 25 without cap and without pouring ring 10 ml

Order Code: ZT1250546S

£309.99 Inc VAT (20%)


Description

DURAN protect Laboratory bottle with DIN thread plastic coated GL 25 without cap and without pouring ring 10 ml PK10

Specifications for DURAN protect Laboratory bottle with DIN thread plastic coated GL 25 without cap and without pouring ring 10 ml
  • Pack Size
    10
  • Product Code
    BOT1190
  • Colour
    Transparent
  • Capacity
    10ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Size
    10
  • Dimensions (Diameter x H)
    33 x 55mm
  • Thread
    GL 25