0
1

DURAN TILT Bottle Clear Glass with GL56 Polypropylene Screw Cap 500mL PK4

Order Code: ZT1250016S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

DURAN TILT Bottle Clear Glass with GL56 Polypropylene Screw Cap 500mL

Specifications for DURAN TILT Bottle Clear Glass with GL56 Polypropylene Screw Cap 500mL PK4
  • Product Code
    BOT1100
  • Pack Size
    4
  • Colour
    Transparent
  • Capacity
    500ml
  • Pack Quantity
    4
  • Product Type
    Glass Bottles
  • Dimensions (Diameter x H)
    124 x 148mm
  • Thread
    GL 56
  • Cap Colour
    White
  • Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome