Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
DURAN Wide Neck Media Glass Bottle 3.5L EACH
By Duran
Order Code:
ZT1251704S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/duran-wide-neck-media-glass-bottle-3-5l-each/p/ZT1251704S
Add to quotation
View all Bottles
Description
Wide Neck Media Bottle 3.5L
Specifications
Technical Information
Specifications for DURAN Wide Neck Media Glass Bottle 3.5L EACH
Product Code
BOT2111
Pack Size
Each
Colour
Transparent
Capacity
3500ml
Pack Quantity
1
Product Type
Glass Bottles
Thread
GL S80
Dimensions (Diameter x H)
160 x 276mm
Cap Colour
Blue
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome