Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Dust Off XL 300ml Each
By Dust-Off
Order Code:
ZT1254904S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/dust-off-xl-300ml-each/p/ZT1254904S
Add to quotation
View all Bottles
Description
Dust Off XL 300ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Dust Off XL 300ml Each
Product Code
CLE9008
Pack Size
Each
Product Type
Compressed Air Dusters
Hazard Class
2.2
UN Number
1030
CAS Number
75-37-6