Glass Bottle Pyrex Plastic Coat 10Ltr EACH

Order Code: ZT1246839S

£699.99 Inc VAT (20%)


Description

Bottle Pyrex Plastic Coat 10Ltr
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Glass Bottle Pyrex Plastic Coat 10Ltr EACH
  • Product Code
    1518/18
  • Pack Size
    Each
  • Colour
    Transparent
  • Capacity
    10000ml
  • Pack Quantity
    1
  • Product Type
    Glass Bottles
  • Thread
    GL 45
  • Size
    Each
  • Dimensions (Diameter x H)
    227 x 410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome