Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Glass Bottle Sodalime 2500ml GL45 Duran EACH
By Duran
Order Code:
ZT1254205S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/glass-bottle-sodalime-2500ml-gl45-duran-each/p/ZT1254205S
Add to quotation
View all Bottles
Description
Bottle Sodalime 2500ml GL45 Duran
Tags:
#BulkDiscount
Specifications
Specifications for Glass Bottle Sodalime 2500ml GL45 Duran EACH
Pack Size
Each
Product Code
BOT5278
Colour
Amber
Capacity
2500ml
Pack Quantity
1
Product Type
Glass Bottles
Dimensions (Diameter x H)
139 x 283mm
Size
Each
Thread
DIN 45 H
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome