Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Glass Burette Auto Zero 20ml EACH
By MBL
Order Code:
ZT1257649S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
8-9
weeks
Available
GBP
149.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/glass-burette-auto-zero-20ml-each/p/ZT1257649S
Add to quotation
View all Bottles
Description
Burette Auto Zero 20ml
Specifications
Specifications for Glass Burette Auto Zero 20ml EACH
Material
Borosilicate Glass
Product Code
BRB006
Pack Size
Each
Graduations
0.1ml
Capacity
20ml
Pack Quantity
1
Product Type
Burettes
Class
B
Size
Each