Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Glass Burette Class B 25 x 0.05ml EACH
By Simax
Order Code:
ZT1253215S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/glass-burette-class-b-25-x-0-05ml-each/p/ZT1253215S
Add to quotation
View all Bottles
Description
Burette Class B 25ml glass key
Tags:
#BulkDiscount
Specifications
Specifications for Glass Burette Class B 25 x 0.05ml EACH
Material
Borosilicate glass
Product Code
BUR1202
Pack Size
Each
Capacity
25ml
Graduations
0.1ml
Pack Quantity
1
Product Type
Burettes
Tolerance
0.1± ml
Class
B
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome