Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Glass Burette sofnol autozero 10ml EACH
By MBL
Order Code:
ZT1257655S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/glass-burette-sofnol-autozero-10ml-each/p/ZT1257655S
Add to quotation
View all Bottles
Description
Burette sofnol autozero 10ml
Specifications
Specifications for Glass Burette sofnol autozero 10ml EACH
Material
Borosilicate glass
Pack Size
Each
Product Code
BRB004
Capacity
10ml
Graduations
0.1ml
Pack Quantity
1
Product Type
Burettes
Size
Each
Class
B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome