Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Gosselin Round HDPE Bottle 500mL, 58mm Red Cap, Assembled PK140
By Gosselin
Order Code:
ZT1268024S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/gosselin-round-hdpe-bottle-500ml-58mm-red-cap-assembled-pk140/p/ZT1268024S
Add to quotation
View all Bottles
Description
Round Bottle 500ml HDPE Red Cap
Specifications
Specifications for Gosselin Round HDPE Bottle 500mL, 58mm Red Cap, Assembled PK140
Material
HDPE
Pack Size
140
Product Code
LR50005
Colour
Natural
Capacity
500ml
Pack Quantity
140
Product Type
Plastic Bottles
Size
140
Cap Colour
Red
Closure Size
58mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome