Heathrow Scientific Dual Solution Resevoir PK25

Order Code: ZT1272423S

£163.99 Inc VAT (20%)


Description

Dual solution resevoir NS

Specifications for Heathrow Scientific Dual Solution Resevoir PK25
  • Material
    Polypropylene
  • Pack Size
    25
  • Product Code
    PIP5710
  • Colour
    Transparent
  • Pack Quantity
    25
  • Product Type
    Reagent Reservoirs
  • Capacity
    50 or 60 (12 x 5ml channels)ml
  • Sterility
    Non-Sterile
  • Size
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome