Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Heathrow White Polystyrene Weighing Boats - 85 x 85 x 24mm PK500
By Heathrow
Order Code:
ZT1264111S
£65.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/heathrow-white-polystyrene-weighing-boats-85-x-85-x-24mm-pk500/p/ZT1264111S
Add to quotation
View all Bottles
Description
WEIGH BOAT MEDIUM SQUARE WHITE POLY
Specifications
Specifications for Heathrow White Polystyrene Weighing Boats - 85 x 85 x 24mm PK500
Material
Polystyrene
Product Code
HS1420B
Pack Size
500
Colour
White
Pack Quantity
500
Product Type
Plastic Weighing Boats/Bottles
Type
Boat
Shape
Square
Size
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome