Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Jar With Cap 2000ml HDPE - Pack of 10
By Kartell
Order Code:
ZT1247330S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£59.84
5%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/jar-with-cap-2000ml-hdpe-pack-of-10/p/ZT1247330S
Add to quotation
View all Bottles
Description
Jar with cap 2000ml HDPE
Tags:
#BulkDiscount
Specifications
Specifications for Jar With Cap 2000ml HDPE - Pack of 10
Material
Polyethylene
Product Code
1568
Pack Size
10
Colour
White
Capacity
2000ml
Pack Quantity
10
Product Type
Lab Jars
Dimensions (Diameter x H)
111 x 235mm
Label
No
Sterility
Non-Sterile
Closure Type
Black Ribbed Cap
Size
10
Style
Cylindrical Jar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome