Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Laboratory Jack, Blue - 60-250mm Height, 150x135mm Top Plate, 25kg Max Load EACH
By Eisco
Order Code:
ZT1254781S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/laboratory-jack-blue-60-250mm-height-150x135mm-top-plate-25kg-max-load-each/p/ZT1254781S
Add to quotation
View all Bottles
Description
Jack Laboratory
Specifications
Technical Information
Specifications for Laboratory Jack, Blue - 60-250mm Height, 150x135mm Top Plate, 25kg Max Load EACH
Pack Size
Each
Product Code
CH0642
Colour
Blue
Product Type
Lab Jacks
Plate Dimensions (W x D)
150 x 135mm
Max Load
25kg
Height
60 - 250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome