Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Lancer Rinse Aid - 10L (Replacement for CLE1084) 10L
By Lancer
Order Code:
ZT1254384S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/lancer-rinse-aid-10l-replacement-for-cle1084-10l/p/ZT1254384S
Add to quotation
View all Bottles
Description
Lancer Rinse Aid
Specifications
Technical Information
Specifications for Lancer Rinse Aid - 10L (Replacement for CLE1084) 10L
Product Code
CLE1134
Pack Size
10l
Product Type
Acid Rinse
Hazard Class
8
UN Number
2790
CAS Number
64-19-7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome