Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Liebeg Condenser 200mm 19/26 EACH
By Simax
Order Code:
ZT1249341S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/liebeg-condenser-200mm-19-26-each/p/ZT1249341S
Add to quotation
View all Bottles
Description
Liebeg Condenser 200mm 19/26
Tags:
#BulkDiscount
Specifications
Specifications for Liebeg Condenser 200mm 19/26 EACH
Product Code
8SCL122200SC
Pack Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome