Loops Inoc 1ul Light Green - Pack of 250

Order Code: ZT1246119S

£70.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£70.990%
5 +£67.445%


Description

Loops Inoc 1ul light green

Specifications for Loops Inoc 1ul Light Green - Pack of 250
  • Material
    Plastic resin
  • Product Code
    220214
  • Pack Size
    250
  • Colour
    Light Green
  • Pack Quantity
    250
  • Product Type
    Loops and Spreaders
  • Type
    Loop
  • Sterility
    Sterile
  • Size
    250
  • Capacity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome